Welcome to Würth Sri Lanka For trade customers only

Pole terminal extractor

Pole terminal extractor, others
PLETRMLEXTR-2ARM-SPNW60MM

Art.-no. 0714522062
EAN 4024835926683
Prices for customers after login
Pole terminal extractor

Art.-no. 0714522062

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

60 mm

Clamping depth (B)

40 mm

Spindle length

80 mm

Hook-tip length (E)

6 mm

Hook-tip thickness (F)

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information