1/4 inch socket wrenches Assortment of 16 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 16 pieces
Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Practical 16 piece assortment in a sturdy metal box
- This assortment is a compact set of basic equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Matching sockets for the most common screw connections
- The 1/4 inch assortment includes 12 sockets with width across flats from 4 to 14 mm
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award
- The slim ratchet has an offset head for more clearance
- The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication
- The square drive is particularly robust and durable
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction
- Even more powerful one-handed operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!