Welcome to Würth Sri Lanka For trade customers only
Impact drill WTH-6-13-SMART

For detailed information, other images and documents, please select individual articles from the following table.

Impact drill WTH-6-13-SMART

13 mm Multipurpose Electric Drill Fast drilling and long service life
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
Ergonomic design


Excellent power-to-weight ratio



Long service life



Push-button trigger lock


For continued work



Various speed control triggers


Make the device suitable for all uses



Clockwise/Counterclockwise



360° lock-enhanced handle for easy use


It has a built-in quick-release depth gauge.



Dual Mode Selector Switch


Change operation from merely rotating to percussive drilling.