Welcome to Würth Sri Lanka For trade customers only
AWS JM100s WTH-8-105-SMART

For detailed information, other images and documents, please select individual articles from the following table.

AWS JM100s WTH-8-105-SMART

850-watt compact grinder Ideal for cutting thin materials and precision grinding.
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
Excellent power-to-weight ratio


Make work easy



A strong and compact aluminium gearbox


Provides maximum durability And easy to use even in tight spaces



Adjustable quick-release protective cover


Quickly and conveniently remove the cover plate without using any additional tools.



Shaft Lock Button


Installation for easier grinding disc replacement



The balance between power and weight allows for comfortable working even over long periods.



Rubber insulated cable


Maximum resistance even in harsh working environments



Rear air intake


Prevent airways from being obstructed by hands Thus, it helps to improve the cooling of the tilt grinder.