Welcome to Würth Sri Lanka For trade customers only
Rechargeable LED Hand Lamp Ergopower COB
Rechargeable LED Hand Lamp Ergopower COB - 1
Rechargeable LED Hand Lamp Ergopower COB - 2
Rechargeable LED Hand Lamp Ergopower COB - 3
Rechargeable LED Hand Lamp Ergopower COB - 4
Rechargeable LED Hand Lamp Ergopower COB - 5
Rechargeable LED Hand Lamp Ergopower COB - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp Ergopower COB

Hand lamp with COB LED

See product details

Available in 1 version
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
Exclusive Wurth design



IP65 protection against water and dust


Two-component housing with excellent grip



High flexibility


Two hooks for high flexibility



Comfortable use


  • Strong belt holder

  • Wrist strap


Main light 3 W COB LED, spot light 1 W LED



Flashlight function


Spot light above the lamp head



Spot light, main light, off


Switch mode



Lamp head can be swivelled 160°



Battery charging status


One indicator light




Strong magnet on the bottom of the light



Short charging time, long light duration


Latest lithium-ion battery technology

Notice

Li-Ion battery: 3.7 V, 2,200 mAh, 8.14 Wh