Welcome to Würth Sri Lanka For trade customers only
Flexible LED UV leak detection torch
Flexible LED UV leak detection torch - 1
Flexible LED UV leak detection torch - 2
Flexible LED UV leak detection torch - 3
Flexible LED UV leak detection torch - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flexible LED UV leak detection torch

This battery-powered torch is suitable for both the detection of leaking areas using luminescent material and as an inspection flashlight.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 2,000 products

Variants

Exclusively for trade customers

Register now and access more than 2,000 products

Call customer service: +94 112 894930

Prices for customers after login

  • The intelligently designed, modular lamp comprises a handheld unit with a microswitch on the rear, a removable swan neck for a long reach and an interchangeable lamp head, which can be fitted directly on the handheld unit or on the end of the swan neck.

  • With the leak detection head fitted, you can search for leaks in engines, gearboxes, cooling systems, hydraulic lines, power steering and air conditioning systems. Switching to the normal light head to light up dark areas once you have identified a leak takes a matter of seconds.

  • Small, light and compact

  • Modular design

  • Use with or without swan neck

  • Alloyed metal lamp heads are easy to replace

  • High-performance light head with five diodes

  • Removable swan neck provides access to small spaces under the engine hood or dashboard

  • Hand grip made of Santoprene rubber

  • Four AA batteries included
Notice

Safety instructions:


  • UV protective glasses must be worn when using this UV leak detection lamp (included in delivery).

  • Do not look directly into the light.