Welcome to Würth Sri Lanka For trade customers only
Mask Plus paintwork protection film
Mask Plus paintwork protection film - 1
Mask Plus paintwork protection film - 2
Mask Plus paintwork protection film - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mask Plus paintwork protection film

Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.

See product details

Available in 1 version
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
  • The film ensures excellent paint adhesion, reliably retains paint residues and overspray and prevents damage to the paint

  • Transparent for easy detection of contours when cutting

Very easy to cut


  • The adhesive tape is tear-resistant, highly flexible and can be easily repositioned if required


Micro pore-sealed


  • Guaranteed 100 % paint impermeability (no colour penetration)

  • No staining with low residual moisture on the vehicle


  • Static charge ensures that the film stays firmly attached to the vehicle and that dust inclusions are significantly reduced

  • Heat resistant up to 125 °C: infra-red drying easily possible
Notice

Art. no. 0818107640 contains 25 covers.

Application area
Easy handling of the Würth paintwork protection films with the film dispenser trolley

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.