Welcome to Würth Sri Lanka For trade customers only
Protective Wax

For detailed information, other images and documents, please select individual articles from the following table.

Protective Wax

Highly transparent wax corrosion inhibitor that displaces water
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
Can also be used overhead


360° valve



Heat-resistant


Heat-resistant up to +160 °C



Reliable


  • Self-restoring properties

  • Adhesive

  • Water-repellent


Transparent


Protected area remains visible



Protective film has self-restoring properties



Low odour

Notice

The material temperature should be +10 °C to +30 °C. Ventilate cavities well after application. Turn the aerosol can upside down after use and spray until the valve is empty. Not suitable for use on visible painted surfaces

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.