Side cutter DIN ISO 5749
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
Force-saving, clean cutting with milled precision cutting edge
Ensures long tool life and precision of cutting edges even under greatest stress
High-quality tool steel
For pleasant working conditions and optimal force transmission
Ergonomic, comfort handle
Cutting:
Inductively hardened precision cutting
Surface:
Chrome-plated
Joint:
Lay-on
Complying with DIN ISO 5749
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!