Welcome to Würth Sri Lanka For trade customers only

Rechargeable LED Head lamp Ergopower Sensor

HDLAMP-CORDL-SENSOR-(USB-C)-280LM

Art.-no. 0827809638

EAN 4065746673525

Individual price display after login
Rechargeable LED Head lamp Ergopower Sensor

Art.-no. 0827809638

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Strong light beam headlamp enables hands free professional operation of tools and machines thanks to sensor switch and high capacity battery

Super bright light emitting surface 60 degree lighting


Adjustable back bracket up and down within 60 degrees



Equipped with two switches:


  • Standard on/off switch – 1. step half light intensity, 2. step full light intensity

  • Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp


Protection class IP65


Impact resistance IK07



Headband with integrated anti-slip rubber strip


Provides a better grip

NoticeSupplied with type C-USB cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

80

Min./max. luminous flux

100 / 280 lm

Colour temperature

6500 K

Min./max. luminous period

2-5.5 h

Charging time

2.5 h

IP protection class

IP 65

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

1500 mAh

Type of rechargeable battery/battery

Lithium polymer

Connection type

USB, USB type C

Material

Plastic / metal

Rechargeable LED Head lamp Ergopower Sensor including:
USB cable
1 x
USB cable

USBCHRGCBL-F.HNDLAMP-L1M

Description:
1 m
High quality USB cable
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information