Rotary drill WTH-8-26-SMART
HAMDRL-EL-WTH-8-26-SMART
Art.-no. 5717080026
EAN 4099618279393
Register now and access more than 2,000 products
Compact
Ergonomically designed and lightweight For long-term work Without fatigue
Versatile
The chiseling function allows for extraction and correction work
Rotate forward/backward
For loosening a jammed drill bit
SDS-plus drill system
Change the drill bit without using tools with the automatic drill bit locking system.
360° Enhanced Grip
Provides a variety of movements along with user comfort.
Soft handle
Confident in the ease of use
Datasheets(X)
Nominal voltage | 220 V |
Frequency | 60 Hz |
Power input | 800 W |
Min./max. impact rate | 0-3800 rpm |
Impact energy | 3 J |
Functions | Lock button for continuous operation, Clockwise/anti-clockwise rotation |
Weight of machine | 2.9 kg |
Cable length | 2 m |