Welcome to Würth Sri Lanka For trade customers only

Rubber Hammer Shape A with Ash Handle REDSTRIPE

RBRHAM-BLACK-DIN5128-A-16OZ

Art.-no. 5750134216

EAN 4099618967559

Individual price display after login
Rubber Hammer Shape A with Ash Handle REDSTRIPE

Art.-no. 5750134216

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life
  • Durable rubber construction ensures long service life and excellent resistance for demanding tasks.

  • Two rounded, cylindrical, slightly domed ends for evenly distributed impact, minimizing damage to delicate materials.

  • Prevents scratches, sparks, and deformation, preserving the surface of your workpiece with its high-strength rubber head.

  • Suitable for a variety of applications, including flooring, basalt, tires, furniture assembly, and other tasks requiring careful handling of sensitive materials.

  • Available in both black and white rubber heads to accommodate different material colors and ensure no marks are left behind.

  • Sturdy, varnished ash wood handle enhances comfort, provides shock absorption, and ensures better control during use.

  • Handle securely fixed with glue for a robust and durable construction that stands up to repeated use.
Notice
  • Not for heavy impact, temperature sensitivity place of applications.

  • Do not use a hammer with a damaged, loose handle, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Ensure the handle is sturdy and tightly attached to the head.

DIN 5128

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Carpentry aligning parts and assembling without damaging surfaces.

  • Furniture or machinery where soft impact required.

  • Automotive repairs like bumpers, body work panels where precision and gentle touch needed.

  • Seat gaskets , seals or components into place in engine where firm impact required.

  • Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.

  • Installation of glass and mirrors without making scratching or breaking glass surface.

  • Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.

  • Rubber hammer can be used where assembly of electric and electronic products .
Instructions
  • Select the hammer size suitable and comfortable for the application.

  • Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.

  • Always wear protective glasses to prevent fragments

  • from reaching your eyes when using claw hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Diameter (Ø)

63 mm

Length of head

97 mm

Length of handle

340 mm

Colour of the hammer

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information