Rubber hammer type A REDSTRIPE
Rubber hammer type A REDSTRIPE
RBRHAM-BLACK-DIN5128-A-8OZ
Art.-no.
5750134208
EAN 4099618967528
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Diameter (Ø) | 54 mm |
Length of head | 91 mm |
Length of handle | 330 mm |
Colour of the hammer | Black |