Rubber hammer type A REDSTRIPE
Rubber hammer type A REDSTRIPE
RBRHAM-WHITE-DIN5128-A-12OZ
Art.-no. 5750134112
EAN 4099618967498
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Diameter (Ø) | 58 mm |
Length of head | 105 mm |
Length of handle | 330 mm |
Colour of the hammer | White |