Welcome to Würth Sri Lanka For trade customers only

SCREWDRIVER SLOTTED

Screwdriver slotted round blade REDSTRIPE
SCRDRIV-SL-(S2)-1,2X6.5X200

Art.-no. 5751241865
EAN 4099618556128

Prices for customers after login
SCREWDRIVER SLOTTED

Art.-no. 5751241865

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Versatility: suitable for a wide range of applications. Can be used to turn screws of different sizes and in different materials. Can be easily maneuvered in tight spaces or at awkward angles. Unleash durability without compromising your budget with RedStripe.

S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting.


S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



Black Tip


Increases friction between the tip and the screw recess, enhancing driving force and accuracy. Ensures that the screwdriver won't slip off the fastener, avoiding damage to surfaces like painted car exteriors or expensive wooden furniture.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Versatile Design


RedStripe Screwdrivers are crafted with convenience in mind. Its bottom features a hole, making it shop-ready for retail businesses, and works as a lanyard hole, enabling easy carrying or tethering when working at heights.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

1.2 x 6.5 mm

Blade length (A)

200 mm

Handle length (B)

107 mm

Handle width (C)

34 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information