Safety boots with non-slip sole Class S3 SRC
SAFESH-S3-HIGHCUT- BLACK-SZ41
Art.-no. 1931110041
EAN 4099618905377
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
The footwear is specially designed for protecting users from possible accidents at work, providing increased levels of safety, ergonomics, comfort and robustness.
- Technical information EN ISO 20345:2011 S3.
- Comfortable, lightweight occupational shoe with non-slip sole.
- Antistatic properties and S3 SRC protection class.
- Leather with red details.
- Steel toe cap and metal anti-perforation insoles.
- Lightweight.
- High-visibility reflective details.
- Closed heel area.
- Anti-static properties.
- Energy-absorbing heel.
- Sole with dual-density injected PU.
- Non-slip sole resistant to fuels and oils.
Notice
- Do not use in direct contact with chemicals or abrasives.
- Do not expose the sole to temperatures above 80 ºC for periods longer than 1 min.
- The boots are not recommended for constantly working in wet environments and should not be completely immersed in water.
Product information
Datasheets(X)
Application area
- Suitable for multiple applications.
- Suitable for:
- Electrical installation.
- Workshop facilitators.
- Logistics plants.
- General trade.
Instructions
When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Colour | Black |
Size | 41 |
Material of shoes upper | Cowhider leather with textile insert |
Safety category | S7 |
Foot width | 12 (comfort width safety shoes) |