Welcome to Würth Sri Lanka For trade customers only

Safety shoe S1P with composite toecap

SAFESH-S1P-SUEDE-LEATH-LIGHT-WEIGHT-SZ41

Art.-no. 1931444041

EAN 4068362390104

Individual price display after login
Safety shoe S1P with composite toecap

Art.-no. 1931444041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Glainit grey

Size

41

Material of shoes upper

Suede cowhide leather

Safety category

S1P

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information