Striking tool assortment 13 pieces
Striking tool assortment, 13 pcs.
DRIFT-CHISEL-KIT-FOAM-13PCS
Art.-no.
0965900703
EAN 4047376593152
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
Contents:
- 2 component pin punch, 150 mm: Diameter: 2, 3, 4, 5, 6 mm
- 120 mm centre punch: Diameters 2, 3
- 120 mm centre punch, diameters: 2, 4
- Flat chisel, length x width: 125 x 16 mm
- Flat chisel, length x width: 150 x 18 mm
- Cross-cut chisel, length x width: 125 x 18 mm
- Cross-peen hammer, 500 g
Notice
Not suitable for vehicle equipment ORSYmobil with drawer height 48 mm
Product information
Datasheets(X)
Application area
For customised workshop trolley equipment, ORSY BULL machine cases, vehicle equipment and ORSY shelving systems.
Depth | 335 mm |
Width | 370 mm |
Height | 52 mm |
Size foam section | 3 |
Number of pieces in assortment/set | 13 PCS |
Striking tool assortment 13 pieces including:
1
x
Description:
125 mm; Cutting edge width: 16 mm
Quantity:
1
x
1
x
Description:
150 mm; Cutting edge width: 18 mm
Quantity:
1
x

1
x
Cross cut chisel In line with DIN 6451
HNDCHIS-CRSBLDE-L125-B5MM
Description:
125 mm; Cutting edge width: 5 mm
Quantity:
1
x

1
x
Centre punch with 2-component plastic handle
CENTPNCH-MAN-120MM
Description:
Width of tip: 2 mm; 120 mm
Quantity:
1
x

1
x
Centre punch with 2-component plastic handle
CENTPNCH-MAN-150MM
Description:
Width of tip: 3 mm; 150 mm
Quantity:
1
x

1
x
Drift punch According to DIN 6458
DRFTPNCH-2-L120MM
Description:
Width of tip: 2 mm
Quantity:
1
x

1
x
Drift punch According to DIN 6458
DRFTPNCH-4-L120MM
Description:
Width of tip: 4 mm
Quantity:
1
x

1
x
Pin punch with 2-component plastic handle
PINPNCH-2MM-L150MM
Description:
Width of tip: 2 mm
Quantity:
1
x

1
x
Pin punch with 2-component plastic handle
PINPNCH-3MM-L150MM
Description:
Width of tip: 3 mm
Quantity:
1
x

1
x
Pin punch with 2-component plastic handle
PINPNCH-4MM-L150MM
Description:
Width of tip: 4 mm
Quantity:
1
x

1
x
Pin punch with 2-component plastic handle
PINPNCH-5MM-L150MM
Description:
Width of tip: 5 mm
Quantity:
1
x

1
x
Pin punch with 2-component plastic handle
PINPNCH-6MM-L150MM
Description:
Width of tip: 6 mm
Quantity:
1
x
1
x
Description:
Hammer weight: 500 g
Double scutch ash handle
Quantity:
1
x

1
x
Foam insert for striking tool assortment
FMINRT-0965900703-4/5
Description:
For tool assortment
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).