Structural adhesive
Structural adhesive, others
PU-SEALANT-PREMIUM-GREY-600ML
Art.-no. 9501008003
EAN 4062856847501
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 600 ml |
Container | Bag |
Chemical basis | Polyurethane |
Colour | Grey |
Density/conditions | 1.45 g/cm³ / at 25°C |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 9 Month / at 5°C to 35°C |