Threaded rod DIN 976
4.8U, hot-dip galvanised
THRROD-DIN976-A-4.8U-(HDG)-M8X2000
Art.-no. 095870008
EAN 4068362145414
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Threaded rods in accordance with DIN 976-1 (Form A) with metric ISO thread (also known as ISO-compliant)
Notice
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
The Würth threaded rods are produced in accordance with DIN 976-1 (Form A); quality is monitored by the Würth QS laboratory.
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
Product information
Datasheets(X)
Application areaThe threaded rods are produced with the screw thread undersized within tolerance class 6AZ ahead of the galvanising process.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 2000 mm |
Standards | DIN 976-1 |
Material | Hot rolled products of structural steels |
Property class | 4.8 |
Surface | Hot dip galvanized |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
