Welcome to Würth Sri Lanka For trade customers only

Countersunk tapping screw shape C with H recessed head DIN 7982, steel, zinc-plated, blue passivated (A2K)

DIN 7982 steel zinc ptd. counters. head H shape C
SCR-CS-DIN7982-C-H2-(A2K)-3,9X50

Art.-no. 011639 50

EAN 4011231178327

Prices for customers after login
Countersunk tapping screw shape C with H recessed head DIN 7982, steel, zinc-plated, blue passivated (A2K)

Art.-no. 011639 50

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975.

  • Shape C = thread with tip
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

3.9 mm

Length (l1)

50 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.3 mm

Internal drive

H2

Drive type

H

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information