Welcome to Würth Sri Lanka For trade customers only

Two-post lifting platform WRD 4000

Two-post lifting platform WRD 4000
LFT-2POST-4000KG-WRD-380V

Art.-no. 0715400093
EAN 4065746012645

Prices for customers after login
Two-post lifting platform WRD 4000

Art.-no. 0715400093

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

4 t

Construction height

3670 mm

Lift height

1900 mm

Passing width

2486 mm

Drive for lifting platform

Electro-hydraulic

Over-ground

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information