Welcome to Würth Sri Lanka For trade customers only

Underbody seal - can be painted over

Underbody protection, can be painted over
UBS-SPRAY-BLACK-500ML

Art.-no. 0892071

EAN 4047376771147

Individual price display after login
Underbody seal - can be painted over

Art.-no. 0892071

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Underbody seal that can be painted over with corrosion protection.
  • Can be painted over using all common methods

  • Sound insulation

  • Very good adhesion on a variety of surfaces

  • Offers protection against corrosion, weather influences and dirt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of underbody on all types of cars and commercial vehicles.

Instructions

The surface must be clean, dry and free of grease and rust. Shake product thoroughly. Apply the product evenly from a distance of approx. 30 cm. The underbody seal can be painted over after 60–90 minutes. For 2C paints, we recommend first applying a primer.

Chemical basis

Synthetic resin dispersion

Contents

500 ml

Weight of content

449.5 g

Colour

Black

Min./max. temperature resistance

-20 to 70 °C

Drying time

120 min

Density

0.899 g/cm³

Density conditions

at 20°C

Shelf life from production

12 Month

Max. temperature resistance

70 °C

Min. temperature resistance

-20 °C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information