Universal twin-arm external and internal extractor
Universal extractor two-arm
EXTR-UNI-2ARM-SPNW520MM
Art.-no. 0714522520
EAN 4024835926317
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Use as external or internal puller by switching hooks
- Classic puller for secure and rapid removal of races, gears, ball bearings etc.
- Drop-forged cross-beam and hooks
- Gas nitrocarburised spindle
- Precision-milled feet grip parts being removed securely and gently
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 520 mm |
Clamping depth (B) | 200 mm |
Min./max. internal clamping width (C) | 250-600 mm |
Spindle length | 310 mm |
Hook width (D) | 36 mm |
Hook-tip length (E) | 28 mm |
Hook-tip thickness (F) | 6.5 mm |
Max. extraction weight (t max) | 10 t |
Number of arms | 2 PCS |
Thread dimension | G 1 inch |