Welcome to Würth Sri Lanka For trade customers only

Used oil collection device

Waste oil collector R90
WASTEOILCOLL-90LTR-(AOS-90)

Art.-no. 0715930911

EAN 4056807120744

Individual price display after login
Used oil collection device

Art.-no. 0715930911

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For quick, clean oil changes

Height-adjustable and pivotable collection tray


  • With holder for draining the oil filter

  • With drain valve for easy monitoring of drained oil


External viewing tube


For monitoring the quantity of used oil



Empties via pressure pad (0.5 bar)



With removable small parts tray



Container volume: 90 litres



Dimensions of the catch tray: Ø 580 x 300 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bin capacity

90 l

Min./max. height

1190-1730 mm

Max. height

1730 mm

Tray capacity

15 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information