Vehicle air-conditioning service unit COOLIUS® Y10
A/CSERVUNT-COOLIUS-Y10-REV01-APAC-WUERTH
Art.-no. W050111040
EAN 4068362194856
Register now and access more than 2,000 products
Efficient in mobile use
- Innovative scales construction with transport lock
- Highest level of impact reduction
- Can be operated with a voltage converter
Sophisticated documentation
- Data exported to Excel via USB interface
- Documentation of individual services
- Evaluation of total refrigerant consumption
Quick change of oil type, e.g. PAG to POE oil
Intelligent rinsing of the pipe system and service hoses
Long service intervals
Use of high-quality and specially designed components
No unwanted access
Personalised access using a 4-digit password
Scope of delivery
- Service hoses with standard quick-action couplings
- Vehicle fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device instructions
Certificate module A2: IS-I-MI-17-04-102486-1638
2006/42/EC, 2014/30/EU, 2014/35/EU
Datasheets(X)
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Weight of device | 65 kg |
Width | 572 mm |
Height | 1045 mm |
Depth | 545 mm |
Type of refrigerant | R-1234yf |
Refrigerant volume | 11 kg |
Refrigerant filling accuracy | +/- 15 g |
Vacuum pump output | 100 l/min |
Suction capacity | 300 g/min |
Display | 4-line LCD |
Max. operating pressure | 20 bar |
Approval | CE |
Product weight (per item) | 77.400 kg |