Wooden folding rule
Folding rule wood
FLDRUL-WOOD-2M
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Measuring tool conforms to EEC precision class 3
Good readability
Millimetre pitch on both sides at the top and bottom edges of the sections
Long service life and reliable use
Robust metal hinges that lock firmly in place
Product information
Datasheets(X)
Material | Wood |
Colour | White |
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Accuracy class | III |
Length (folded up) x width (folded up) x height | 240 x 35 x 16 mm |