Bike chain spray
CHNLUB-BIKE-SPRAY-450ML
Register now and access more than 2,000 products
- Transparent, high-pressure-resistant, adhesive lubricant
- Prevents running noise and wear
- Forms a fast-drying, tough-elastic lubricating and protective film
- Perbunan O-rings are not attacked
- Resistant to water, water vapor, acids and alkalis
- Protects against corrosion
- Targeted dosage possible even in hard-to-reach places
- Can also be applied with running machines because the hands always remain outside of the hazardous area
Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum corrosion protection.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.
Datasheets(X)
Suitable for the lubrication of fast rotating elements, such as chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.
Pour point | 65 °C |
Shelf life from production | 36 Month |
Max. short-term temperature resistance | 65 °C |
Colour | Yellow |
Min. temperature conditions | 40 °C |
Conditions for viscosity of oil basis | at 20°C |
Material compatibility | Non-ferrous heavy metals |
Contents | 450 ml |
Kinematic oil basis viscosity | 32 cSt |
Density conditions | at 20°C |
Density | 0.702 g/cm³ |
Min. flashing point | 40 °C |
Acid-free | Yes |
Max. temperature conditions | 65 °C |
Weight of content | 400 g |