Foam shampoo for cars High-concentrated
CLNR-VEH-SHAMPOO-CNTR-4L
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
High-concentrated foam liquid with excellent decontamination ability and PH neutral and phosphate-free
Excellent cleaning power
- Combine various anionic surfactants with effective decontamination ability.
- Draw dirt and water molecules together, taken away easily.
Strong Foaming
Special formula requires less addition amount with perfect and dense foam.
Neutral and Phosphate-Free
PH neutral with low irritation, does not contain phosphate, environment friendly.
Thick Version
Specially design for higher consistency
Product information
Datasheets(X)
Application area
- All kinds of vehicles, such as locomotives, cars, trucks and so on
Instructions
- Mix the product with water and add into the working equipment according to recommended ratio.
- Apply onto the vehicle surface.
- Rub the solution with a sponge or microfiber cloth to remove stubborn grease or dirt.
- Wash off with water.
Recommend dilution ratio:
- For hydraulic equipment: 1:7~1:10
- For pneumatic equipment: 1:200~1:500
Contents | 4 l |
Product weight (per item) | 4156.000 g |
Container | Plastic bottle |
Chemical basis | Sodium laureth sulfate |
Colour | Colourless, Light yellow |
Density/conditions | 1.039 g/cm³ / at 20°C |
Mixing ratio | 0.5% |
Min./max. processing temperature | -12 to 105 °C |
Shelf life from production/conditions | 36 Month / at 20°C |
Phosphate-free | Yes |