Protective glove, knittet with coating
PROTGLOV-LATEX-PES-RED/BLCK-SZ8
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Size | 8 |
Colour | Red, Black |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Nitrile |
Material | Polyester/elastane |
Standards | EN 420 |
Category | II |