Rubber Hammer Shape A, recycled Rubber with Ash Handle REDSTRIPE
RBRHAM-(RECYCL-RBR)-BLACK-DIN5128-A-12OZ
Art.-no. 5750134312
EAN 4099618940699
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life
- Durable rubber hammer crafted from high-quality, recycled rubber for exceptional longevity and resilience.
- Features a sturdy, varnished ash wood handle that is securely fixed with glue, providing superior shock absorption, optimal control, and user comfort during extended use.
- Designed with a cylindrical, slightly domed head shape to distribute impact evenly across delicate materials.
- Protects your workpiece from damage, including scratches, sparks, and deformation, thanks to the high-strength rubber construction.
- Versatile tool suitable for a wide range of applications such as laying flooring, assembling furniture, working with basalt, tires, or other materials that need careful handling.
- Black hammer head enhances its professional appearance while ensuring durability under rugged use.
Notice
- Not for heavy impact, temperature sensitivity place of applications.
- Do not use a hammer with a damaged, loose handle, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
DIN 5128
Product information
Datasheets(X)
Application area
- Carpentry aligning parts and assembling without damaging surfaces.
- Furniture or machinery where soft impact required.
- Automotive repairs like bumpers, body work panels where precision and gentle touch needed.
- Seat gaskets , seals or components into place in engine where firm impact required.
- Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.
- Installation of glass and mirrors without making scratching or breaking glass surface.
- Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.
- Rubber hammer can be used where assembly of electric and electronic products .
Instructions
- Select the hammer size suitable and comfortable for the application.
- Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.
- Always wear protective glasses to prevent fragments
- from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Diameter (Ø) | 57 mm |
Length of head | 94 mm |
Length of handle | 325 mm |
Colour of the hammer | Black |