Welcome to Würth Sri Lanka For trade customers only

Rubber Hammer Shape A, recycled Rubber with Ash Handle REDSTRIPE

RBRHAM-(RECYCL-RBR)-BLACK-DIN5128-A-32OZ

Art.-no. 5750134332

EAN 4099618940712

Individual price display after login
Rubber Hammer Shape A, recycled Rubber with Ash Handle REDSTRIPE

Art.-no. 5750134332

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life
  • Durable rubber hammer crafted from high-quality, recycled rubber for exceptional longevity and resilience.

  • Features a sturdy, varnished ash wood handle that is securely fixed with glue, providing superior shock absorption, optimal control, and user comfort during extended use.

  • Designed with a cylindrical, slightly domed head shape to distribute impact evenly across delicate materials.

  • Protects your workpiece from damage, including scratches, sparks, and deformation, thanks to the high-strength rubber construction.

  • Versatile tool suitable for a wide range of applications such as laying flooring, assembling furniture, working with basalt, tires, or other materials that need careful handling.

  • Black hammer head enhances its professional appearance while ensuring durability under rugged use.
Notice
  • Not for heavy impact, temperature sensitivity place of applications.

  • Do not use a hammer with a damaged, loose handle, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Ensure the handle is sturdy and tightly attached to the head.

DIN 5128

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Carpentry aligning parts and assembling without damaging surfaces.

  • Furniture or machinery where soft impact required.

  • Automotive repairs like bumpers, body work panels where precision and gentle touch needed.

  • Seat gaskets , seals or components into place in engine where firm impact required.

  • Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.

  • Installation of glass and mirrors without making scratching or breaking glass surface.

  • Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.

  • Rubber hammer can be used where assembly of electric and electronic products .
Instructions
  • Select the hammer size suitable and comfortable for the application.

  • Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.

  • Always wear protective glasses to prevent fragments

  • from reaching your eyes when using claw hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Diameter (Ø)

75 mm

Length of head

127 mm

Length of handle

340 mm

Colour of the hammer

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information