SCREWDRIVER SLOTTED Striking cap
SCRDRIV-SL-HEXBLDE-IMPCAP-1,2X6,5X100
Art.-no. 5751341265
EAN 4099618926907
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable slotted screwdriver with impact cap and hexagonal blade for high-strength applications. Perfect for demanding tasks.
- Durable and robust design ensures reliable performance for everyday use.
- Slotted tip provides precise engagement with screws for enhanced control and efficiency.
- Integrated hexagonal blade offers extra torque application and strength.
- Impact cap design enhances tool durability, allowing for hammer-assisted applications.
- Comfortable handle design ensures a secure grip and reduces user fatigue.
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.2 x 6.5 mm |
Blade length (A) | 100 mm |
Handle length (B) | 107 mm |
Handle width (C) | 34 mm |